Shop All Drainage Mats
Notrax
Antifatigue Mat, 3 Ft W x 5 Ft L, 7/16 In Thick
Mfr # 420S0035BL
Zoro # G7339739
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Slotted
- Backing Material Vinyl
- Oil Resistant Oil Resistant
- Welding Safe No
- Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 420S0035BL
- Zoro # G7339739
- UPC # 662641898660
- Country of Origin United States
- Category Drainage Mats
Dimensions
Width | 3 ft |
Mat Width | 3 ft |
Mat Length | 5 ft |
Length | 5 ft |
Drainage Hole Length | 1 7/8 in |
Size (WxL) | 3 ft x 5 ft |
Drainage Hole Width | 1/2 in |
Drainage Hole Diameter | 1.875 in dia |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Ramp Material No Ramp, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 7/16 in, Series 420 Cushion-Dek(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Pyramid, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire, No Exit, 7X10, Rigid Plastic (M199R)
- 3M Versaflo(TM) Head/Neck/Shoulder Cover (M-976)
- RUBBER-CAL "Cat Lovers Doormat Kit" - 2 Kitty Coco Doormats & 1 Boot Scraper (10-108-007)
- C.H. HANSON 1/4 in. Heavy Duty Let. & Num. Set (21628)
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 4 ft 10 in L, 7/8 In (T12S3958BL)
- NOTRAX Antifatigue Mat, Raised Rings Surface Design, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Rubber (6LUL1)
- NOTRAX Antifatigue Mat, Black, 3 Ft W x 10 Ft L, 1/2 In Thick (619S0310BL)
- NOTRAX Antifatigue Mat, Black/Yellow, 28 In W x 40 In L, 7/8 In Thick (514S2840YB)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 2 ft. 4" W x 3 ft. 4" L, 7/8" (34L279)
- NOTRAX Interlocking Drainage Mat, Black/Yellow, 3 Ft W x 5 Ft L, 1 In Thick (620S0035BY)
- CROWN MATTING TECHNOLOGIES Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (WS TF35BK)
- Notrax Drainage Mats