Notrax

Antifatigue Mat, 3 Ft W x 5 Ft L, 1/2 In Thick (Discontinued)


This Product is Discontinued
Shop for all Drainage Mats

Key Features

  • Mat Surface Pattern Mini-Diamond Studded Top
  • Backing Material Rubber
  • Welding Safe No
  • Mat Shape Rectangle
  • Mat Width 3 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Mat Width 3 ft
Width 3 ft
Length 5 ft
Mat Length 5 ft
Size (WxL) 3 ft x 5 ft
Drainage Hole Diameter 7/8 in

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 1/2 in, Series 619 Drain Lite(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Rings, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant, NSF/ANSI 52 No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products