Shop All Drainage Mats
Notrax
Antifatigue Mat, 3 Ft W x 4 Ft L, 7/8 In Thick
Mfr # 514S4052OB
Zoro # G7349636
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Mini-Diamond Studded Top
- Backing Material Rubber
- Welding Safe No
- Width 40 in
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 514S4052OB
- Zoro # G7349636
- UPC # 662641888098
- Country of Origin India
- Category Drainage Mats
Dimensions
Width | 40 in |
Length | 52 in |
Mat Width | 3 ft |
Mat Length | 4 ft |
Drainage Hole Diameter | 1 in |
Size (WxL) | 40 in x 52 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 52 in, Ramp Material Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 40 in, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series 514 Sure Step, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 4, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-M)
- REEBOK Athletic Shoe, W, 11 1/2, Black, PR (RB4310)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1131-RA_10X7 (U5-1131-RA_10X7)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XL-10)
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (543S0023BL)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L281)
- NOTRAX Black Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 3/4" (39R804)
- NOTRAX Drainage Holes Antifatigue Mat 4 Ft W x 8 Ft L, 3/8 In (8TU81)
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 4 ft 10 in L, 7/8 In (T12S3958BL)
- NOTRAX Antifatigue Mat, Black/Yellow, 28 In W x 40 In L, 7/8 In Thick (514S2840YB)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 1/2" (6LUL3)
- Notrax Drainage Mats