Shop All Anti-Fatigue Mats
Notrax
Antifatigue Mat, 3 ft L x 5/8 in Thick
Mfr # 454S0023BL
Zoro # G2778882
product price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Shape Rectangle
- Brake Fluid Resistant No
- Color Black
- Oil Resistant Oil Resistant
- Anti-Slip Surface Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 454S0023BL
- Zoro # G2778882
- UPC # 662641908994
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft |
Length | 3 ft |
Width and Length | 2 ft x 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Chemical Resistant, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 454 Ergo Comfort(TM), Thickness 5/8 in, Thermally Insulating Yes, Surface Material Polyurethane, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Grid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-029)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (CSA) (48-73-5083)
- HY-KO Marking Flag, Red, Solid Pattern, PK25 (SF-21/RD)
- NOTRAX 4 ft. L x PVC Foam, 3/8" Thick (415S0034BL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0023BL)
- NOTRAX 5 ft. L x Rubber, 3/8" Thick (447S3060BL)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (411S0345BY)
- NOTRAX 15 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0315YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026BL)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X3BK)
- Notrax Anti-Fatigue Mats