Shop All Anti-Fatigue Mats
Notrax
Antifatigue Mat, 3 ft. L x 1/2" Thick
Mfr # 419S0023BL
Zoro # G0262245
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Thickness 1/2"
- Surface Material Vinyl
- Edge Style Beveled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 419S0023BL
- Zoro # G0262245
- UPC # 662641669697
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Thickness | 1/2" |
Surface Material | Vinyl |
Edge Style | Beveled |
Antimicrobial | No |
Mat Shape | Rectangle |
Standards | ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004 |
Mat Surface Pattern | Diamond Plate |
Brake Fluid Resistant | No |
Oil Resistant | No |
Color | Black |
Antifatigue | Yes |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Mat Electrical Resistance | Electrical Properties Not Tested |
Item | Antifatigue Mat |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Mat, Width 2 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREDATOR Cut/Impact Resistant Glove, A9, L, PR (PD4900L)
- THE PLASTICS GROUP Briggs & Stratton PRESS N POUR Replacement Spout, GB410 (GB410)
- BRADY Pipe Marker, PK5, 83576-PK (83576-PK)
- WARN INDUSTRIES FIRE EXTINGUISHER HOLDER, STD ROLL BAR FIRE EXT HOLDER (102656)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0028YB)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern, 1" Thick (36VL13)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0035BL)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044BL)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0024YB)
- NOTRAX 12 ft. L x PVC Foam, 1/2" Thick (419S0312BY)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (36VL07)
- Notrax Anti-Fatigue Mats