Shop All Drainage Mats
Notrax
Antifatigue Mat, 3 ft 4 in W x 3 ft 4 in L, 7/8 In Thick
Mfr # 549S4040YB
Zoro # G5688855
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Mini-Diamond Studded Top
- Backing Material Rubber
- Length 40 in
- Mat Length 3 ft 4 in
- Mat Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 549S4040YB
- Zoro # G5688855
- UPC # 662641691612
- Country of Origin Thailand
- Category Drainage Mats
Dimensions
Length | 40 in |
Mat Length | 3 ft 4 in |
Width | 40 in |
Mat Width | 3 ft 4 in |
Size (WxL) | 40 in x 40 in |
Drainage Hole Diameter | 1 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 40 in, Ramp Material Nitrile Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 40 in, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 549 Safety Stance(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 4, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 12 Men's Plain Rubber Boot, Blue (8908500)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Orange, L/XL (23258)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (141S0034BL)
- NOTRAX Antifatigue Mat, 3 Ft W x 5 Ft L, 7/8 In Thick (514S4064OB)
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (514S2840OB)
- NOTRAX Black Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 3/4" (39R804)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- NOTRAX Black Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035BL)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- WEARWELL Grit Drainage Mat 24 In W x 3 Ft L, 7/8 In (477)
- Notrax Floor Mats