Shop All Anti-Fatigue Mats
Notrax
9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick
Mfr # 509S0049YB
Zoro # G7339897
original price:
$215.00
13% off
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft.
- Thickness 9/16"
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 509S0049YB
- Zoro # G7339897
- UPC # 662641898998
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 9 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 9 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Coated Gloves, Nylon, 3X, 60WF92, PR (60WF84)
- SHOWA 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (KV660XXL-11)
- GB WIRE CLIP PLSTC 5/16IN (GWC-1510)
- BRADY Pipe Marker, Cooling Water Supply, PK5, 7072-1-PK (7072-1-PK)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0410YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- NOTRAX 75 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490R3675YB)
- NOTRAX 30 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0330YB)
- NOTRAX 4 ft. L x PVC Foam, 3/8" Thick (415S0034BL)
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick (518S0312YB)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (519R0036BL)
- Notrax Anti-Fatigue Mats