Shop All Anti-Fatigue Mats
Notrax
8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick
Mfr # 485S0038BL
Zoro # G7288970
original price:
$240.19
8% off
new price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Thickness 9/16"
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Mat Surface Pattern Diamond Plate
- Weight 36 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 485S0038BL
- Zoro # G7288970
- UPC # 662641892705
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 8 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, Polyolefin, Red, 1 3/4" W (M6-187-175-342-RD)
- CARHARTT Roller Buckle Belt, Black, 38" L, 1-1/2" W (A000556200109)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern (36VL06)
- LYLE State Law Stop For Pedestrian Within Crosswalk Traffic Sign, 36 in Height, 12 in Width, Aluminum (R1-6A-12FA)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038YB)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0048BL)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0028YB)
- NOTRAX 16 ft. L x Vinyl, 1" Thick (519S0316YB)
- NOTRAX 9 ft. L x Vinyl, 9/16" Thick (518S0039YB)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035GY)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BY)
- Notrax Anti-Fatigue Mats