Shop All Anti-Fatigue Mats
Notrax
8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick
Mfr # 485S0028YB
Zoro # G7323605
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Brake Fluid Resistant No
- Length 8 ft.
- Mat Shape Rectangle
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 485S0028YB
- Zoro # G7323605
- UPC # 662641892583
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 8 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Warning Label, 2 In. H, 2 In. W, PK10 (60202)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-30)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107808)
- W.E. CHAPPS Vest, Butyl Rubber, Gray (CSVM05)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038YB)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0048YB)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038BL)
- NOTRAX 56 ft. L x PVC Foam, 1/2" Thick (419S0356BY)
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 3 ft. W, Rubber, Bubble Surface Pattern, 3/4" Thick (557S0033BL)
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0216YB)
- WEARWELL 25 ft. L x PVC, 1/4" Thick (702.14X2X25BK)
- Notrax Floor Mats