Shop All Anti-Fatigue Mats
Notrax
8 ft. L x Vinyl, 9/16" Thick
Mfr # 518S0028YB
Zoro # G7312210
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Thickness 9/16"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Oil Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 518S0028YB
- Zoro # G7312210
- UPC # 662641894495
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 8 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96171 (96171)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, White, SMMMS, Zipper (49004)
- NAPCO Control Panel, Max. Number Zones 64 (GEM-P1664)
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-11)
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0038YB)
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0038BL)
- NOTRAX 9 ft. L x Vinyl, 9/16" Thick (518S0029YB)
- NOTRAX 30 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0330YB)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312BL)
- NOTRAX 60" L x PVC, 1" Thick (621S3060BY)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- Notrax Floor Mats