Shop All Anti-Fatigue Mats
Notrax
8 ft. L x Vinyl, 1" Thick
Mfr # 519S0048YB
Zoro # G7312308
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Thickness 1"
- Material Vinyl
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0048YB
- Zoro # G7312308
- UPC # 662641895713
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 8 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1327-RA_14X10 (U4-1327-RA_14X10)
- BROTHER P-Touch PT-D410 Advanced Connected Label Maker, 20 mm/s, 8.9 x 3.9 x 12.3 (PTD410)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- HAWS Eyewash Head, Use w/16D396, 16D394, 16D409 (SP65PD)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0038BL)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0038YB)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0028YB)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0314BL)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312YB)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0323BY)
- NOTRAX 2 ft. 7" L x Rubber, 1/2" Thick (545S2831BL)
- Notrax Anti-Fatigue Mats