Shop All Anti-Fatigue Mats
Notrax
8 ft. L x Vinyl, 1" Thick
Mfr # 519S0038YB
Zoro # G7350281
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Thickness 1"
- Material Vinyl
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0038YB
- Zoro # G7350281
- UPC # 662641895607
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 8 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE3M64)
- STABILICERS StripGrips Replacement Pad, L, Black, PR (SGPAD-03)
- LYLE Plastic Nitrogen Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU4-0600-NP_14X10)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-3XL)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0028YB)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0038BL)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0048YB)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0035BL)
- NOTRAX 36 ft. L x PVC Foam, 1/2" Thick (419S0236BY)
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0320BY)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035YB)
- Notrax Floor Mats