Shop All Anti-Fatigue Mats
Notrax
8 ft. L x Vinyl, 1" Thick
Mfr # 519S0038BL
Zoro # G7350266
original price:
$215.99
9% off
new price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Thickness 1"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Mat Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0038BL
- Zoro # G7350266
- UPC # 662641895591
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 8 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Whistle - Orange (372490)
- MAPA TempTec NL517 Rough Finish Neoprene Gloves (338608)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-M)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Dry Chemical, 2.5 lb capacity, 15 ft Range (PROPLUS2.5)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0028YB)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0038YB)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0048YB)
- NOTRAX 16 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BL)
- NOTRAX Antifatigue Runner, Black/Yellow, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BY)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351BK)
- Notrax Floor Mats