Shop All Anti-Fatigue Mats
Notrax
8 ft. L x Vinyl, 1" Thick
Mfr # 519S0028YB
Zoro # G7350141
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Thickness 1"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Brake Fluid Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0028YB
- Zoro # G7350141
- UPC # 662641895478
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 8 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/L)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0366-RA_14X10)
- PIP Hard Hat (280-HP1491RVM-01)
- MAGID ComfortFlex WF5 15 Mil FlockLined Nitrile Gloves, 12PK (WF5-10)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0038BL)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0038YB)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0048YB)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210YB)
- NOTRAX 9 ft. L x Vinyl, 1" Thick (519S0039YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0046BL)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0026BY)
- Notrax Floor Mats