Shop All Anti-Fatigue Mats
Notrax
8 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0038BY
Zoro # G2395849
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Thickness 3/8"
- Material PVC Foam
- Surface Material Vinyl
- Mat Surface Pattern Pebble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 415S0038BY
- Zoro # G2395849
- UPC # 662641689114
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 8 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, M, PR (19L491)
- BERNE Chore Coat, Original, Medium, Regular (CH416)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK300 (3703)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MIC1509S)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BL)
- NOTRAX 8 ft. L x PVC Foam, 1/2" Thick (415S0028BL)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0028BY)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046YB)
- NOTRAX 7 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0027YB)
- DURABLE CORPORATION Durable Corporation 575s3660BK Sof-Spun Anti-Fatigue Mats (575s3660BK)
- Notrax Floor Mats