Shop All Anti-Fatigue Mats
Notrax
8 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0038BL
Zoro # G2395858
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Thickness 3/8"
- Material PVC Foam
- Mat Surface Pattern Pebble
- Standards ASTM D3884-01; ASTM C-1028; ASTM D-1004-94A-03; ASTM D-412; ASTM E648-94a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 415S0038BL
- Zoro # G2395858
- UPC # 662641655959
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 8 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP3-F55-011)
- 3M Floor Marking Tape, Blue, 36 yd, PK4 (971)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-32)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Blue (486963)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0048BY)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0028BY)
- NOTRAX 8 ft. L x PVC Foam, 1/2" Thick (415S0028BL)
- NOTRAX 36 ft. L x PVC Foam, 1/2" Thick (419S0236BY)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0023YB)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034BL)
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R798)
- Notrax Floor Mats