Shop All Anti-Fatigue Mats
Notrax
75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick
Mfr # 479C0036YB
Zoro # G0316237
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$908.99
Free 30-Day Returns
Key Features
- Length 75 ft.
- Thickness 9/16"
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Mat Surface Pattern Diamond Plate
- Standards NFSI; ASTM G-21; ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 479C0036YB
- Zoro # G0316237
- UPC # 662641701779
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 75 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 479 Cushion Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Pop-Up Pool Plus, 20 gal Spill Capacity, 10 oz Polyethylene (8010)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.10A (XVC4B4K)
- SIGNMISSION PORK RINDS DECAL sticker pork skin skins rind snack crisp fried fresh warm, D-12 Pork Rinds (D-12 Pork Rinds)
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474U81 (474U81)
- NOTRAX 8 ft. L x PVC Foam, 1/2" Thick (419S0028BY)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (415S0024BY)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (979S0035BL)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (417S0035BY)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5410BL)
- NOTRAX 25 ft. L x Vinyl, 9/16" Thick (518S0325YB)
- WEARWELL 39 ft. L x PVC, 1/4" Thick (701.14X3X39BYL)
- Notrax Anti-Fatigue Mats