Shop All Anti-Fatigue Mats
Notrax
75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick
Mfr # 979C0036YB
Zoro # G7429633
original price:
$1,975.32
30% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,366.99
Free 30-Day Returns
Key Features
- Color Black w/ Yellow Border
- Length 75 ft.
- Width 3 ft.
- Thickness 1"
- Material Vinyl Surface With Dense Closed PVC Foam Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 979C0036YB
- Zoro # G7429633
- UPC # 662641806870
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 75 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 979 Saddle Trax(R), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saf Glss and Goggles Disp W/ Lid, Stk, Clr (3TCA5)
- GLOWEAR BY ERGODYNE 8928 2XL Orange Class E Hi-Vis Insulated Bibs (8928)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-34-2000)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 1 Inx1-1/2 In (358-1061521)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0210BL)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044YB)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0023BL)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0045YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034BL)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0310YB)
- WEARWELL 28 ft. L x PVC, 1/4" Thick (701.14X3X28BK)
- Notrax Floor Mats