Shop All Anti-Fatigue Mats
Notrax
75 ft. L x Vinyl, 5/32" Thick
Mfr # 737R0036BL
Zoro # G7350729
product price: $463.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$463.99
Free 30-Day Returns
Key Features
- Color Black
- Length 75 ft.
- Width 3 ft.
- Thickness 5/32"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 737R0036BL
- Zoro # G7350729
- UPC # 662641676732
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 75 ft |
Description
Traction Mat, Color Black, Width 3 ft, Length 75 ft, Antimicrobial No, Autoclavable No, Antifatigue Material No, Application Aisles, On/Off Cart Traffic, Other Industrial Passageways, Vending Areas, Warehouses, Edge Style Straight, Mat Product Type Traction Mat, Mat Shape Rectangle, Metal Detectable No, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- GATOR GRIP Traction Tape, Black, 1"x60 ft. (SG3101B)
- NAPCO Smoke Detector, 5" Depth (FW2-H)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025YB)
- NOTRAX 10 ft. L x Rubber, 3/8" Thick (447S3010BL)
- NOTRAX 7 ft. L x Vinyl, 1" Thick (519S0037YB)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0024BY)
- NOTRAX 30 ft. L x PVC Foam, 1/2" Thick (419S0330BY)
- NOTRAX 3 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0033BL)
- Notrax Floor Mats