Shop All Anti-Fatigue Mats
Notrax
75 ft. L x Vinyl, 1" Thick
Mfr # 519R0036BL
Zoro # G7350318
product price: $1,441.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,441.99
Free 30-Day Returns
Key Features
- Material Vinyl
- Mat Shape Rectangle
- Thickness 1"
- Oil Resistant No
- Weight 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519R0036BL
- Zoro # G7350318
- UPC # 662641895379
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 75 ft. |
Width and Length | 3 ft x 75 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Visitor Parking Only Sign 12inx18in Heavy Gauge Aluminum Signs, 18" L, 12" H, A- Ho - Vis Pk Only (A- Ho - Vis Pk Only)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- ACCUFORM Housekeeping Sign, 7"X10", Vinyl, MHSK937VS (MHSK937VS)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-F (SDR-F)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0324BY)
- NOTRAX 9 ft. L x Vinyl, 9/16" Thick (518S0049YB)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (413S0312BY)
- NOTRAX 4 ft. L x PVC Foam, 3/8" Thick (415S0034BY)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034BL)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BY)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- Notrax Floor Mats