Shop All Anti-Fatigue Mats
Notrax
75 ft. L x PVC Closed Cell Foam, 1/2" Thick
Mfr # 508R3675YB
Zoro # G7311748
original price:
$1,346.36
7% off
new price: $1,250.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,250.99
Free 30-Day Returns
Key Features
- Length 75 ft.
- Width 3 ft.
- Thickness 1/2"
- Material PVC Closed Cell Foam
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 508R3675YB
- Zoro # G7311748
- UPC # 662641818934
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 75 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 508 Diamond Cushion(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Evaporative Cool Bandana, Tie, Lime, PK24 (6700)
- SIGNMISSION Do Not Plow Snow Against Fence Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24142 (A-1218-24142)
- 3M Polycarbonate Visor, Clear, PK10 (V2C-10P)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (92720NFL)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (406S0034BY)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025YB)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (417S0034BY)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (979S0035YB)
- NOTRAX 30 ft. L x Vinyl, 9/16" Thick (479C0036YB)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0323BY)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0310YB)
- Notrax Floor Mats