Shop All Anti-Fatigue Mats
Notrax
75 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick
Mfr # 490R2475YB
Zoro # G5672247
original price:
$1,153.00
9% off
new price: $1,042.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,042.99
Free 30-Day Returns
Key Features
- Length 75 ft.
- Thickness 9/16"
- Material Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
- Surface Material Nitrile Rubber
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 490R2475YB
- Zoro # G5672247
- UPC # 662641829565
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 75 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 490 Dura Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Coyote, M, PR (IMPC3AM-70-009)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- SIGNMISSION OSHA Sign, Keep Hands Out Of Machinery Bilingual, 5in X 3.5in Decal, 3.5" W, 5" H, Spanish (OS-DS-D-35-VS-1394)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0035BL)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BL)
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 3 ft. W, Rubber, Bubble Surface Pattern, 3/4" Thick (557S0033BL)
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0026BY)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024YB)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0410YB)
- NOTRAX 3 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0023BU)
- Notrax Floor Mats