Shop All Anti-Fatigue Mats
Notrax
72 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick
Mfr # 482R0036YB
Zoro # G2062818
product price: $2,557.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,557.99
Free 30-Day Returns
Key Features
- Length 72 ft.
- Thickness 1/2"
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Mat Surface Pattern Bubble Top
- Application Assembly Lines, Checkouts, Dry Environments, Reception Counters, Workstations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 482R0036YB
- Zoro # G2062818
- UPC # 662641862999
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 72 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 75 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 482 Bubble Trax(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476G37 (476G37)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466C34 (466C34)
- ZORO SELECT Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (9HUP5)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933088)
- NOTRAX 18 ft. L x Vinyl, 9/16" Thick (518S0418YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BY)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033YB)
- NOTRAX 24 ft. L x PVC Foam, 1/2" Thick (419S0324BY)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (518S0210YB)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0212YB)
- Notrax Floor Mats