Shop All Anti-Fatigue Mats
Notrax
7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick
Mfr # 985S0037BL
Zoro # G7350476
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft.
- Thickness 1"
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 985S0037BL
- Zoro # G7350476
- UPC # 662641893580
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 7 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 7 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-104)
- N-FERNO BY ERGODYNE Winter Hat, L/XL, Lime (6802HV)
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 473Z13 (473Z13)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL121BWHLG001200)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0047YB)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0037YB)
- NOTRAX 6 ft. L x Vinyl, 9/16" Thick (518S0036YB)
- NOTRAX 11 ft. L x Vinyl, 9/16" Thick (518S0311YB)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0414BL)
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 2 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0032BL)
- NOTRAX 5 ft. L x Vinyl; Closed Cell Foam, 9/16" Thick (39R772)
- Notrax Floor Mats