Shop All Anti-Fatigue Mats
Notrax
7 ft. L x Vinyl, 1" Thick
Mfr # 519S0037YB
Zoro # G7350248
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft.
- Thickness 1"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Mat Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0037YB
- Zoro # G7350248
- UPC # 662641895584
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 7 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 7 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Keep Guards In Place Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1388-10PK)
- DEWALT Premium MIG / TIG Welding Gloves, X-Large (DXMF02051XL)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- HAWS Dust Cap, Use with 3RVJ1 (9091)
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BL)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern, 1" Thick (36VL13)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033YB)
- WEARWELL 60 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X60BYL)
- Notrax Floor Mats