Shop All Anti-Fatigue Mats
Notrax
60 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick
Mfr # 985S0260YB
Zoro # G7312457
product price: $1,361.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,361.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 2 ft.
- Thickness 1"
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 985S0260YB
- Zoro # G7312457
- UPC # 662641893931
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SB2810S)
- BRADY Pipe Marker, Chilled Water Return, 2 In.H (73868)
- SUPER ANCHOR SAFETY Auto-Lock Aluminum Carabineer w/ 3600lb Gate (5006-Z)
- MILWAUKEE TOOL Climbing Blue Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1304)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0028YB)
- NOTRAX 12 ft. L x PVC Foam, 1/2" Thick (419S0312BL)
- NOTRAX Antifatigue Mat, Black, 8 ft. L x 3 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0038BL)
- NOTRAX 2 ft. L x Rubber, 3/4" Thick (425S2440BL)
- NOTRAX Antifatigue Runner, Black, 12 ft. L x 3 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (411S3312BL)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (417S0034BY)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0023BL)
- Notrax Floor Mats