Shop All Anti-Fatigue Mats
Notrax
60 ft. L x PVC Foam, 9/16" Thick
Mfr # 411R0436BL
Zoro # G7521805
product price: $559.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Material PVC Foam
- Length 60 ft.
- Antifatigue Yes
- Mat Electrical Resistance Electrical Properties Not Tested
- Oil Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 411R0436BL
- Zoro # G7521805
- UPC # 662641663879
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 60 ft. |
Width and Length | 3 ft x 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 411 Sof-Tred(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Grain Driver, L, PK12 (3203L)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 8 1/2 ), 100 PK, Blue (54423)
- 3M Spark Arrestor, PK2 (TR-362)
- SIGNMISSION Parking Reserved for Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23390 (A-1218-23390)
- NOTRAX 60 ft. L x PVC Foam, 9/16" Thick (411R0424BL)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0336BL)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BL)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0340BY)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BL)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0048BL)
- CONDOR 6 ft. L x Nitrile, 1" Thick (3VFY3)
- Notrax Anti-Fatigue Mats