Shop All Anti-Fatigue Mats
Notrax
60 ft. L x PVC Foam, 5/8" Thick
Mfr # 411R0536BL
Zoro # G7339775
original price:
$730.19
13% off
new price: $633.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$633.99
Free 30-Day Returns
Key Features
- Color Black w/ Yellow Border
- Length 60 ft.
- Width 3 ft.
- Thickness 5/8"
- Material PVC Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 411R0536BL
- Zoro # G7339775
- UPC # 662641663879
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 411 Sof-Tred(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Full Zip Hoodie, Men's, S, Black, Regular (10023974)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107571729)
- HAAS Weaver Arborist Nylon Velox Ascent System, Regular (39543)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221103)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0336BY)
- NOTRAX 17 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0317YB)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035YB)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0036YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0036YB)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- Notrax Floor Mats