Shop All Anti-Fatigue Mats
Notrax
60 ft. L x PVC Foam, 3/8" Thick
Mfr # 411R0336BY
Zoro # G7339748
original price:
$470.13
9% off
new price: $423.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$423.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 3 ft.
- Thickness 3/8"
- Material PVC Foam
- Mat Surface Pattern Pebble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 411R0336BY
- Zoro # G7339748
- UPC # 662641741928
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 411 Sof-Tred(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Schrader Plug 1/4" Male (03-042-PM)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0028YB)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2 in Thick (474S0035BL)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 1/2" Thick (508S0035BY)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (979S0035YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0034YB)
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 2 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0032BL)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (36VL12)
- FLOORTEX 24" L x Anti-Microbial Polyurethane, 0.7" Thick (FCA21624BK)
- Notrax Anti-Fatigue Mats