Shop All Anti-Fatigue Mats
Notrax
60 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # 410R0324BY
Zoro # G7430446
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Thickness 3/8"
- Material PVC Closed Cell Foam
- Mat Surface Pattern Corrugated
- Mat Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 410R0324BY
- Zoro # G7430446
- UPC # 662641683860
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A5 Cut Level, Size L (2895 (L))
- VIKING Size 12 Unisex Steel Rubber Boot, Orange/Black (VW64-1-12)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- WESCO Wesco XT-RW-EM LED Exit Sign Red Letter - White Housing (XT-RW-EM)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336BY)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336BL)
- NOTRAX 60 ft L x PVC Closed Cell Foam, 3/8 in Thick (410R0324BL)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (417S0023BL)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0025YB)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0024YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046YB)
- Notrax Anti-Fatigue Mats