Notrax

60 ft. L x PVC Closed Cell Foam, 3/8" Thick (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Anti-Fatigue Mats

Key Features

  • Color Black
  • Length 60 ft.
  • Width 2 ft.
  • Thickness 3/8"
  • Material PVC Closed Cell Foam
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 60 ft.
Width 2 ft.

Description

Antifatigue Runner, Width 2 ft, Thickness 3/8 in, Length 60 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products