Shop All Anti-Fatigue Mats
Notrax
60 ft L x PVC Closed Cell Foam, 3/8 in Thick
Mfr # 410R0324BL
Zoro # G604397473
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Closed Cell Foam
- Series 410 Airug(R)
- Standards ASTM C1028-96; ASTM D2240-02; CPSC-FF-1-70; ASTM D-2859; ASTM D1004-94A-03; ASTM D412; ASTM D3884-01
- Thermally Insulating Yes
- Mat Hardness Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 410R0324BL
- Zoro # G604397473
- UPC # 662641638266
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft |
Width | 2 ft |
Width and Length | 2 ft x 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 24 in Height, Plastic (JBDE73)
- ESS Rplmt Lens, CDI, Mirrored Silver (740-0187)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472J70 (472J70)
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (N872)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336GY)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336BY)
- NOTRAX 60 ft L x PVC Closed Cell Foam, 3/8 in Thick (410R0372BL)
- NOTRAX 60 ft. L x PVC Foam, 9/16" Thick (411R0424BL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0023BL)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0035BL)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X2X4BK)
- Notrax Anti-Fatigue Mats