Shop All Anti-Fatigue Mats
Notrax
60 ft. L x PVC, 1/2" Thick
Mfr # 417R0036BY
Zoro # G2550362
product price: $648.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Thickness 1/2"
- Material PVC
- Mat Surface Pattern Bubble
- Mat Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 417R0036BY
- Zoro # G2550362
- UPC # 662641740945
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 417 Bubble Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB36)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- DEWALT DEWALT DST911 Class 2 Modacrylic FR T-Shirt (DST911-5X)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0024BY)
- NOTRAX 2 ft. 7" L x Rubber, 1/2" Thick (545S3631BL)
- NOTRAX Antifatigue Runner, Black/Yellow, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BY)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035BL)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035YB)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0045BL)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BY)
- Notrax Floor Mats