Shop All Anti-Fatigue Mats
Notrax
60 ft. L x PVC, 1/2" Thick
Mfr # 406R0036BL
Zoro # G2116698
product price: $504.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Thickness 1/2"
- Material PVC
- Surface Material Vinyl
- Mat Surface Pattern Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 406R0036BL
- Zoro # G2116698
- UPC # 662641740532
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 406 Razorback(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 50 PK, Clear (BL-KCFS-MS-PESL-CLDG-01)
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- CONDOR Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BDC)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz7.5D, PR (15569)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0025BL)
- NOTRAX 12 ft. L x Vinyl, 1/2" Thick (36VK48)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (974S0035BL)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0023YB)
- NOTRAX 75 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485R6075YB)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (417S0035BY)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Notrax Anti-Fatigue Mats