Shop All Anti-Fatigue Mats
Notrax
6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick
Mfr # 510S0046BL
Zoro # G7324095
original price:
$187.00
7% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Thickness 1"
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 510S0046BL
- Zoro # G7324095
- UPC # 662641899490
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 6 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster 2 Ankle, Moss Green, 11, PR (M2A-300-GRN-110)
- ZORO SELECT Pac Boot Replacement Liner, Size 10, PR (L8604B30-002)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0413-RA_14X10 (LCU4-0413-RA_14X10)
- NMC Fire Extinguisher Label, Pk25 (M715AP)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026BL)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0036YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026YB)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BY)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (415R0024BY)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BL)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- Notrax Floor Mats