Shop All Anti-Fatigue Mats
Notrax
6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick
Mfr # 485S0036BL
Zoro # G7323535
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Mat Surface Pattern Diamond Plate
- Mat Electrical Resistance Electrical Properties Not Tested
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 485S0036BL
- Zoro # G7323535
- UPC # 662641892668
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 6 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 1, 6In H (DWR-6-1-EA)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, TekDry(R) (CG40-91-009)
- PANDUIT Tag, "Danger Do Not Operate", 5 Tags (PVT-15)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0310YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0026YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0046YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0036YB)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0322BY)
- NOTRAX 18 ft. L x PVC Foam, 1/2" Thick (419S0218BY)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0045YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033BL)
- Notrax Anti-Fatigue Mats