Shop All Anti-Fatigue Mats
Notrax
6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick
Mfr # 485S0026YB
Zoro # G7323867
original price:
$141.69
5% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Thickness 9/16"
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 485S0026YB
- Zoro # G7323867
- UPC # 662641892545
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 6 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Black (8950)
- BRADY Compact Nylon Padlock 8 in Steel Shackle KA Red with 15.75 in Cable 6PK (146132)
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1113)
- BRADY Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text (57894)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0046YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0036YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026BL)
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0216YB)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0035BL)
- NOTRAX Antifatigue Runner, Black, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BL)
- NOTRAX 3 ft. L x Rubber, 3/4" Thick (425S3660BL)
- Notrax Anti-Fatigue Mats