Shop All Anti-Fatigue Mats
Notrax
6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick
Mfr # 985S0036BL
Zoro # G7350449
original price:
$218.88
9% off
new price: $198.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Antifatigue Yes
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Oil Resistant No
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 985S0036BL
- Zoro # G7350449
- UPC # 662641893566
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 6 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Canine Dorsal Ventral Label 2" x 3" White w/Red (VW-0066)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, XL (OWCP 9450-30)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black (910)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0046YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026BL)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0046YB)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0036BY)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312BL)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310YB)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0323BL)
- Notrax Anti-Fatigue Mats