Shop All Anti-Fatigue Mats
Notrax
6 ft. L x Vinyl, 1" Thick
Mfr # 519S0046BL
Zoro # G7350351
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Thickness 1"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Mat Electrical Resistance Electrical Properties Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0046BL
- Zoro # G7350351
- UPC # 662641895676
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 6 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-425/M)
- 5.11 TDU Belt, Black, XL (59552)
- ALLEGRO INDUSTRIES Respirator Shield, Ratchet (9903)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 04, PR (11768)
- NOTRAX 6 ft. L x Vinyl, 9/16" Thick (518S0046YB)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0036YB)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0046YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0036YB)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (413S0312BY)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310BL)
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 2 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0032BL)
- Notrax Floor Mats