Shop All Anti-Fatigue Mats
Notrax
6 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0046BL
Zoro # G2395797
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Mat Shape Rectangle
- Weight 15 lb
- Standards ASTM D3884-01; ASTM C-1028; ASTM D-1004-94A-03; ASTM D-412; ASTM E648-94a
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 415S0046BL
- Zoro # G2395797
- UPC # 662641690158
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 6 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Iron Phsp, LED, 2.42W (EVCURWDI)
- CAROLINES TREASURES Carolines Treasures SC2007JMAT 24 x 36 in. Blue Heron Watercolor Indoor or Outdoor Mat (SC2007JMAT)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 7058-1 (7058-1)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BL)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BY)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0026BL)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (413S0035BY)
- NOTRAX 16 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0314YB)
- NOTRAX 60 ft. L x PVC Foam, 1/2" Thick (419R0036BY)
- NOTRAX 3 ft. L x Rubber, 3/4" Thick (425S3640BL)
- Notrax Anti-Fatigue Mats