Shop All Anti-Fatigue Mats
Notrax
6 ft. L x PVC, 1/2" Thick
Mfr # 417S0036BL
Zoro # G8544462
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Oil Resistant No
- Thickness 1/2"
- Mat Surface Pattern Bubble
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 417S0036BL
- Zoro # G8544462
- UPC # 662641740761
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 6 ft. |
Width and Length | 3 ft x 6 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 417 Bubble Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 10 Gallon Oily Waste Can with Foot-Operated Self-Closing Cover (9300)
- SE-KURE Indoor Wide View Domevex T Bkt, 16 (SCVI-16T-4DP)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Purple (82750)
- NMC Symbol Fire Axe Imo Label (IMO107P)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BY)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0026BY)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0026BL)
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0216YB)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (415R0024BY)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BL)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (475.38X2X3UNSBK)
- Notrax Anti-Fatigue Mats