Shop All Anti-Fatigue Mats
Notrax
6 ft. L x PVC, 1/2" Thick
Mfr # 417S0026BY
Zoro # G7433431
original price:
$51.00
8% off
new price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Thickness 1/2"
- Material PVC
- Mat Surface Pattern Bubble
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 417S0026BY
- Zoro # G7433431
- UPC # 662641740792
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 6 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 417 Bubble Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (20GZ66)
- HEXARMOR Safety Gloves, M, PR (2074-M (8))
- YOUNGSTOWN GLOVE CO Palm Dip, Arc Rated, L, PR (12-4000-60 LARGE)
- DEXTERITY Work Gloves, Nitrile, XL, Black/Gray, PR (S15GPNVB-10)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BL)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BY)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0026BL)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0210YB)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336BY)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- BERTECH 5 ft. L x PVC and Nitrile Rubber, 0.375 in. Thick (AF-3x5GRKT)
- Notrax Floor Mats