Shop All Anti-Fatigue Mats
Notrax
6 ft. L x PVC, 1/2" Thick
Mfr # 413S0036BL
Zoro # G7433404
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Thickness 1/2"
- Material PVC
- Mat Surface Pattern Corrugated
- Standards ASTM D-3574; ASTM D3884-01; ASTM C-1028; ASTM D-1004-94a-03; ASTM D-412
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 413S0036BL
- Zoro # G7433404
- UPC # 662641738874
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 6 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 413 Blade Runner(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0537)
- FRED SILVER Convex Security Mirror (PLX-36-T)
- KEYSTONE SAFETY White Lab Coat, PK30 (LC0-WE-NW-LRG)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100007)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0026BY)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BY)
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0350BY)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (417S0023BL)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0026YB)
- NOTRAX 3 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0023BL)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0222BY)
- Notrax Anti-Fatigue Mats