Shop All Entrance Mats
Notrax
5.8 26.7 L, Decalon Fiber
Mfr # 130S0023BR
Zoro # G902680383
original price:
$41.61
53% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Overall Width 2 ft
- Outside Diameter 4.8
- Backing Material and Surface Material Decalon Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 130S0023BR
- Zoro # G902680383
- UPC # 662641679801
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 8 in |
Overall Width | 2 ft |
Outside Diameter | 4.8 |
Details
Backing Material and Surface Material | Decalon Fiber |
Description
These light-duty carpet mats are made for use indoors in light to medium foot traffic areas. The durable fibers of this indoor carpet mat retain moisture and grime at entrances and passageways to help keep the rest of your facility clean. The low profile, cut pile carpet provides a traditional appearance with thick vinyl backing to reduce slippage. 19 oz. of carpet per square yard with 5/16" overall thickness.
Select color and size from the drop-down menu above.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-2X)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- SIGNMISSION Do Not Plow Snow Against Fence Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24142 (A-1218-24142)
- 3M SPEEDGLAS Welding Supplied Air System, Lithium Ion (25-5702-30iSW)
- NOTRAX Entrance Runner, Black, 3 ft. W x 10 ft. L (231S0310BL)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (109S0310BU)
- NOTRAX Entrance Mat, Gray, 4 ft. W x 6 ft. L (231S0046GY)
- NOTRAX Entrance Mat, Black, 3 ft. W x 20 ft. L (141S0320BL)
- NOTRAX Entrance Runner, Red/Black, 3 ft. W x 10 ft. L (117S0310RB)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (231S0035BL)
- CAROLINES TREASURES 24 x 36 in. Miniature Fox Terrier Love Indoor or Outdoor Mat (CK5220JMAT)
- Notrax Entrance Mats