Shop All Anti-Fatigue Mats
Notrax
56 ft. L x PVC Foam, 1/2" Thick
Mfr # 419S0356BY
Zoro # G2131790
original price:
$436.94
28% off
new price: $313.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thickness 1/2"
- Material PVC Foam
- Mat Surface Pattern Diamond Plate
- Oil Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 419S0356BY
- Zoro # G2131790
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 56 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 56 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS GEMPLER'S Vermont Lawn Pesticide Application Signs, P45RU25 W/R 4V-314 (P45RU25 W/R 4V-314)
- BRADLEY Safety Shower and Eye/Facewash (S19314AC)
- CAIMAN Insulated Glove, XL, PR (2396-6)
- HEADLINE SIGN Vacant/In Use Sign, In-Use; Vacant, 2.5 x 10.5, Black/Silver (1519)
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick (419S0342BY)
- NOTRAX 52 ft. L x PVC Foam, 1/2" Thick (419S0352BY)
- NOTRAX 18 ft. L x PVC Foam, 1/2" Thick (419S0218BY)
- NOTRAX 3 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0023BL)
- NOTRAX 75 ft. L x PVC Closed Cell Foam, 1/2" Thick (508R3675YB)
- NOTRAX 14 ft. L x Vinyl, 1" Thick (519S0314YB)
- NOTRAX 2 ft. L x Rubber, 3/4" Thick (425S2440BL)
- Notrax Floor Mats