Shop All Anti-Fatigue Mats
Notrax
54 ft. L x PVC Foam, 1/2" Thick
Mfr # 419S0354BY
Zoro # G5718517
original price:
$326.21
7% off
new price: $300.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$300.99
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Thickness 1/2"
- Material PVC Foam
- Surface Material Closed Cell PVC Foam
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 419S0354BY
- Zoro # G5718517
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 54 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 54 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, L (TRX500-L)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lockout, Yellow, 3/8In Shackle Dia. (HLD2)
- HEXARMOR Work Gloves, Winter Liner, Size M, PR (9859-M (8))
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Red (131DST-120R)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336BL)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0034YB)
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 2 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0032BL)
- NOTRAX 3 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0023BL)
- NOTRAX 5 ft. L x PVC Foam, 9/16" Thick (411S0435BL)
- WEARWELL 75 ft. L x PVC, 1/8" Thick (381.18X2X75BK)
- Notrax Floor Mats