Shop All Anti-Fatigue Mats
Notrax
52 ft. L x PVC Foam, 1/2" Thick
Mfr # 419S0352BY
Zoro # G5484656
product price: $313.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Thickness 1/2"
- Material PVC Foam
- Surface Material Closed Cell PVC Foam
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 419S0352BY
- Zoro # G5484656
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 52 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 52 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Wrk Boots, Mens, 11.5, EEEE, Insulatd, Brn, PR (CA4821)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 30 MEDIUM)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (2UUE6)
- BAYHEAD PRODUCTS Poly Utility Tray 37" L x 24" W x 4" H (PAK662)
- NOTRAX 18 ft. L x PVC Foam, 1/2" Thick (419S0218BY)
- NOTRAX 56 ft. L x PVC Foam, 1/2" Thick (419S0356BY)
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick (419S0342BY)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0312BL)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0047YB)
- NOTRAX Antifatigue Mat, Black/Yellow, 3 ft. L x 2 ft. W, Vinyl, Bubble Surface Pattern, 3/4" Thick (782S0023YB)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044BL)
- Notrax Anti-Fatigue Mats