Shop All Anti-Fatigue Mats
Notrax
50 ft. L x PVC Foam, 1/2" Thick
Mfr # 419S0350BY
Zoro # G7487961
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Brake Fluid Resistant No
- Antimicrobial No
- Color Black/Yellow
- Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 419S0350BY
- Zoro # G7487961
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 50 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 50 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86461 (86461)
- KASK Mirror Visor for the Zenith helmets (39528)
- SIGNMISSION OSHA Sign, Alarm Signal Indicates Refrigerant Leak, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-11972)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-2X (45001-30-1-GRN-2X)
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0250BY)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044YB)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0045YB)
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (415S0033BY)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023YB)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Gray, 5 ft. L x (CD 3435DG)
- Notrax Floor Mats