Shop All Anti-Fatigue Mats
Notrax
50 ft. L x PVC Foam, 1/2" Thick
Mfr # 419S0250BY
Zoro # G5640923
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Thickness 1/2"
- Material PVC Foam
- Mat Surface Pattern Diamond Plate
- Mat Electrical Resistance Electrical Properties Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 419S0250BY
- Zoro # G5640923
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 50 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 50 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Gloves, Black/Red, 1 PR (48-919)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 100)
- ANSELL ActivArmr Coated Gloves, Abrasion, A2 Cut Level, Natural Rubber Latex Coating, Grip, XL, 1 Pair (80-100)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1205-RD_7X5 (U3-1205-RD_7X5)
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0350BY)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5312BL)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0038YB)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern (36VL06)
- NOTRAX 5 ft. L x PVC Foam, 9/16" Thick (411S0435BL)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Notrax Floor Mats