Shop All Conductive & Non-Conductive Mats
Notrax
5 ft Static Dissipative Mat 5 ft Thick, PVC
Mfr # 825S0035GY
Zoro # G4893655
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Mat Surface Pattern Textured
- Thickness 9 2/5 mm
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Cord Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 825S0035GY
- Zoro # G4893655
- UPC # 662641678132
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Cord Length | No Cord |
Size (WxL) | 3 ft x 5 ft |
Overall Width | 3 ft |
Overall Length | 5 ft |
Description
Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Color Gray, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, Foam Cell Type Closed, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant 2X (45811)
- SUPERIOR GLOVE Leather Gloves, XL, Goatskin, PR (378GKVSBXL)
- MSA SAFETY Vented Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, Fits Hat Size 6 1/2 to 8, White (10033652)
- BAFFIN Ins Boots, Size 7, 13" H, Green, Plain, PR (8604-0000-482)
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035BY)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0023BL)
- NOTRAX Black Static Dissipative Mat 3/4 in Thick, Natural Rubber (558S0033BL)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0310BY)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0036BY-12)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0023BL-RS)
- CONDOR Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (3VGK9)
- Notrax Floor Mats